Rack, Shelve, Single Sided, Vented, 2RMU, 15" D x 19" W, Black

Item #: 395594

Cat #: ES0219-0215

UPC: 800118020071

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Shelve, Single Sided, Vented, 2RMU, 15 Inch Depth, 19 Inch Width, Black

Overview

Rack, Shelve, Single Sided, Vented, 2RMU, 15 Inch Depth, 19 Inch Width, Black
Also known as: 800118020071, ES0219-0215

Specifications

Mounting: Rack
Depth: 15 in
Color: Black
Width: 19 in
Type: Ventilated
Mounting: Rack
Color: Black
Type: Ventilated
Depth: 15 in
Width: 19 in

Customer Reviews

No reviews for this product
(0)