3" Rigid Steel 90° Elbow

Item #: 39558

Cat #: GRC30090

UPC: 786692001685

Sign In or Register to view pricing and more.
3 Inch Rigid Steel 90 Degree Elbow

Overview

3 Inch Rigid Steel 90 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692001685, GRC30090

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Diameter: 3 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)