100A, Manual Transfer Switch, Single Phase

Item #: 395544

Cat #: GS3161G

UPC: 784567700404

Sign In or Register to view pricing and more.
Light Duty Transfer Switch; 100 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R

Overview

Light Duty Transfer Switch; 100 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R
Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience.
Also known as: 784567700404, GS3161G

Specifications

Volts AC: 120, 240
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
Amps: 100
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)