12 AWG THHN/THWN-2 Stranded Copper, Blue/Brown Stripe, 500'

Item #: 395511

Cat #: THHN12STRBLUBRN500RL

UPC:

Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.
Sign In or Register to view pricing and more.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRBLUBRN500RL

Specifications

Color: Blue/Brown
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Blue/Brown
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)