Enclosure 30.00x24.00x8.00

Item #: 395510

Cat #: A30R248

UPC: 783510389901

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 30.00x24.00x8.00, Steel

Overview

Screw-Cover, Type 3R, 30.00x24.00x8.00, Steel
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510389901, A30R248, snugglebox

Specifications

Width: 24 in
Height: 30 in
Depth: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 9
Knockouts: Yes
Width: 24 in
Depth: 8 in
Material: Steel
Number of Knockouts: 9
Height: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)