2 USE/RHH/RHW Copper, Green 1000'

Item #: 395503

Cat #: USE2STRGRN1000RL

UPC: 980100277963

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, 1000 ft. Reel.

Overview

2 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, 1000 ft. Reel.
Also known as: 980100277963, USE2STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Gauge: 2
Conductors: 1

Customer Reviews

No reviews for this product
(0)