This product may not be available in all locations.
2
more
![Breaker, Bolt On, Main Style, 30A, 1P, 277VAC, 65/100kAIC Breaker, Bolt On, Main Style, 30A, 1P, 277VAC, 65/100kAIC](https://rexel-cdn.com/products/pdocrefejb14030dapfiletyperendition4000png.jpg?i=A3FD57E1-29AE-469F-85B1-F2EAD1CB9B82&f=420)
Breaker, Bolt On, Main Style, 30A, 1P, 277VAC, 65/100kAIC
Item #: 395496
Cat #: EJB14030
UPC: 785901130529
Documents & Guides
Breaker, Bolt On, Main Style, 30 Amp, 1-Pole, 277 Volt AC, 65/100 kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Bolt On, Main Style, 30 Amp, 1-Pole, 277 Volt AC, 65/100 kAIC
Also known as: 785901130529, EJB14030
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Volts AC: | 277 |
Amps: | 30 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)