MC STL 12/2 STR GRAY ORANGE W/GRD 250FT

Item #: 395477

Cat #: MCSTL122STRGRYORNWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC STL 12/2 STR GRAY ORANGE W/GRD 250FT

Overview

MC STL 12/2 STR GRAY ORANGE W/GRD 250FT
Also known as: MCSTL122STRGRYORNWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Color: Gray/Orange
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Coil
Conductors: 2
Color: Gray/Orange
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)