12 USE/RHH/RHW Copper Black 1000'

Item #: 395463

Cat #: USE12STRBLK1000RL

UPC: 980100675035

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.

Overview

12 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V, 1000 ft. Reel.
Also known as: 980100675035, USE12STRBLK1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: CPE
Gauge: 12
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)