3 In Emt Sscr Conn Usa

Item #: 395452

Cat #: 4300US

UPC: 687855050079

Sign In or Register to view pricing and more.
Documents & Guides
App 4300us 3" Emt Stl Ss Usa

Overview

App 4300us 3" Emt Stl Ss Usa
Also known as: 687855050079, 4300US

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)