12/4 Steel Armored Cable Copper 250'

Item #: 395410

Cat #: ACHCFAL124STR250CL

UPC: 077680188793

Sign In or Register to view pricing and more.
Documents & Guides
12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, Blue, Green. O.D.: .545"

Overview

12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, Blue, Green. O.D.: .545"
12/4 HCF LT STRD W/GRN ARM 250' COIL
Also known as: 077680188793, ACHCFAL124STR250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)