This product may not be available in all locations.
DISCONNECT SW FUSE CLIPS 600VAC 100A D10
Item #: 395398
Cat #: D12F63
UPC: 785901120155
Sign In or Register to view pricing and more.
Square D,DISCONNECT SW FUSE CLIPS 600VAC 100A D10,600 V AC,Class H and K 61 to 100A,D10 Disconnect Switch - Size 100A or 200A,Fuse Clip Kit
Overview
Square D,DISCONNECT SW FUSE CLIPS 600VAC 100A D10,600 V AC,Class H and K 61 to 100A,D10 Disconnect Switch - Size 100A or 200A,Fuse Clip Kit
Also known as: 785901120155, D12F63
Specifications
Mounting: | Device |
Amps: | 100 |
Volts AC: | 600 |
Type: | Fuse Clip Kit |
Standards: | California Proposition 65 |
Mounting: | Device |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 100 |
Type: | Fuse Clip Kit |
Customer Reviews
No reviews for this product
(0)