12/2 UF/NMC Copper Gray 2500'

Item #: 395397

Cat #: UF122WG2500RL

UPC: 98010026467

Documents & Guides
(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 2500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 2500 ft. Reel.
Also known as: 98010026467, UF122WG2500RL

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Length: 2500 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)