12/2 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'
Item #: 395394
Cat #: MCALIG122SOL1000RL
UPC:
Documents & Guides
12/2 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'
Sign In or Register to view pricing and more.
Overview
12/2 MC Cable, Isolated Ground, Aluminum Flex, Solid THHN, 1000'
Also known as: MCALIG122SOL1000RL
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 12 AWG |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Reel |
Conductors: | 2 |
Gauge: | 12 AWG |
Jacket: | Aluminum |
Stranding: | Solid |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)