MC Cable, Steel Flex, 12/3, Stranded, Copper, 250' Coil

Item #: 395388

Cat #: MCSTL123STRWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil

Overview

Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil
Also known as: MCSTL123STRWG250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Stranded
Conductors: 3
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)