MC-STL-12/2

Item #: 395386

Cat #: MCSTL122STRWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL122STRWG250CL MC-STL-12/2

Overview

BX MCSTL122STRWG250CL MC-STL-12/2
Also known as: MCSTL122STRWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12
Color: Black/White
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)