PVC JACKETED MC-STL-12/2 STRD WG 1000FT

Item #: 395382

Cat #: MCSTLPVCCTD122STRWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PVC JACKETED MC-STL-12/2 STRD WG 1000FT

Overview

PVC JACKETED MC-STL-12/2 STRD WG 1000FT
Also known as: MCSTLPVCCTD122STRWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC Coated Steel
Package Type: Reel
Conductors: 2
Gauge: 12
Volts AC: 600
Jacket: PVC Coated Steel
Length: 1000 ft
Material: Copper
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)