LED Bulb, Harmony XVB, BA 15d, Yellow, Steady Light, 120VAC

Item #: 395369

Cat #: DL1BDG8

UPC: 785901118169

Sign In or Register to view pricing and more.
LED Bulb, Harmony XVB, BA 15d, Yellow, Steady Light, 120 Volt AC

Overview

LED Bulb, Harmony XVB, BA 15d, Yellow, Steady Light, 120 Volt AC
This Harmony XVB spare protected LED bulb is supplied with120V AC and provides a steady yellow light. This spare integral LED bulb is a lighting accessory for beacon and indicator bank. It provides a steady yellow light thanks to its high endurance LED. It is compatible with Harmony XVD, Harmony XVP, and Harmony XVB. Its simple and modular design allows easy installation. It features high brightness for easy identification of function and operation mode, even in brightly lit environments. It also features high endurance LED lighting for less replacement and process downtimes.
Also known as: 785901118169, DL1BDG8

Specifications

Color: Amber, Yellow
Type: Indicator Light
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Color: Amber, Yellow
Volts AC: 120
Light Technology: LED
Type: Indicator Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)