2/0 AWG XHHW Stranded Copper, Black, 15000'

Item #: 395357

Cat #: XHHW2/0STRBLK15000RL

UPC: 980100642327

Sign In or Register to view pricing and more.
2/0 AWG XHHW Stranded Copper, Black, 15000 foot Reel

Overview

2/0 AWG XHHW Stranded Copper, Black, 15000 foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100642327, XHHW2/0STRBLK15000RL

Specifications

Length: 15000 ft
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 15000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 2/0
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)