Push Button, Inserts, 30mm, Universal, Amber, Black, Blue, Green, Red, Yellow

Item #: 395348

Cat #: 9001T8U

UPC: 785901113638

Documents & Guides
Push Button, Inserts, Plastic, 30 mm, Universal, Amber, Black, Blue, Green, Red, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Inserts, Plastic, 30 mm, Universal, Amber, Black, Blue, Green, Red, Yellow
Also known as: 785901113638, 9001T8U

Specifications

Size: 30 mm
Type: Pushbutton, Inserts Kit
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65
Type: Pushbutton, Inserts Kit

Customer Reviews

No reviews for this product
(0)