WIRE MC STL

Item #: 395341

Cat #: MCSTL124STRWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL124STRWG250CL WIRE MC STL

Overview

BX MCSTL124STRWG250CL WIRE MC STL
Also known as: MCSTL124STRWG250CL

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Material: Copper
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)