Push Button, Illuminated, No Guard, Green, 30mm, 120VAC, 1NO/NC

Item #: 395329

Cat #: 9001K2L38GH13

UPC: 785901112440

Sign In or Register to view pricing and more.
Push Button, Illuminated, No Guard, Green, 30 mm, 120 Volt AC Transformer, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, No Guard, Green, 30 mm, 120 Volt AC Transformer, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular illuminated flush green push button. It has a chromium-plated metal bezel, is supplied with a 110V AC transformer and has 1 x NO + 1 x NC contacts. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901112440, 9001K2L38GH13

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120, 600
Type: Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Amps: 10
Size: 30 mm
Type: Pushbutton
Mounting: Panel
Color: Green
Volts AC: 120, 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)