10/2 w/Ground, MC, Aluminum Armor, Solid, 125'

Item #: 395322

Cat #: MCAL102SOLWG125CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid,1250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid,1250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Also known as: MCAL102SOLWG125CL

Specifications

Length: 125 ft
Gauge: 10
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 125 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Gauge: 10
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)