4" Square Box, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel

Item #: 395321

Cat #: 4SDSPLP

UPC: 687855001811

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, 2-1/8 Inch, Sides (8)1/2 & (4) 3/4 Inch Knockouts, Bottom (3) 1/2 & (2) 3/4 Inch Knockouts, Steel, Includes Green Ground Wire.

Overview

4 Inch Square Box, 2-1/8 Inch, Sides (8)1/2 & (4) 3/4 Inch Knockouts, Bottom (3) 1/2 & (2) 3/4 Inch Knockouts, Steel, Includes Green Ground Wire.
Also known as: 687855001811, 4SDSPLP

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)