Bare SD Copper, 1/0 Stranded, 2500' Reel

Item #: 395302

Cat #: BARESD1/019STR2500RL

UPC: 980100337643

Sign In or Register to view pricing and more.
Bare SD Copper, 1/0 Stranded, 2500' Reel

Overview

Bare SD Copper, 1/0 Stranded, 2500' Reel
Also known as: 980100337643, BARESD1/019STR2500RL

Specifications

Length: 2500 ft
Gauge: 1/0
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Conductors: 1
Stranding: Stranded
Gauge: 1/0
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)