Breaker, 80A, 3P, 240V, 10 kAIC

Item #: 3953

Cat #: BR380

UPC: 782114103098

Sign In or Register to view pricing and more.
80 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC

Overview

80 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782114103098, BR380

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)