Bare Copper, Hard Drawn, 2/0 AWG, Stranded, 100'

Item #: 395294

Cat #: BAREHD2/07STR100RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Hard Drawn, 2/0 AWG, 7 Strand, 100'

Overview

Bare Copper, Hard Drawn, 2/0 AWG, 7 Strand, 100'
Also known as: BAREHD2/07STR100RL

Specifications

Length: 100 ft
Gauge: 2/0
Conductors: 1
Stranding: Stranded
Material: Hard Drawn Copper
Package Type: Reel
Length: 100 ft
Conductors: 1
Material: Hard Drawn Copper
Gauge: 2/0
Stranding: Stranded
Package Type: Reel

Customer Reviews

No reviews for this product
(0)