1/0 AWG Bare Copper, 7 Strand, 500'

Item #: 395287

Cat #: BARESD1/07STR500RL

UPC: 980100335601

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

Overview

1/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel
Also known as: 980100335601, BARESD1/07STR500RL

Specifications

Length: 500 ft
Gauge: 1/0
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 1/0
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)