Sign In or Register to view pricing and more.
Documents & Guides
Features:With Cover, Gasket, Standard:UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563, Hub Size:0.5IN, Form:TC, Length:4.82IN, Width:2.06IN,Height:1.64IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Overview
Features:With Cover, Gasket, Standard:UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563, Hub Size:0.5IN, Form:TC, Length:4.82IN, Width:2.06IN,Height:1.64IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855000654, TC50DCG
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)