BARESD12SOL200LBCL

Item #: 395256

Cat #: BARESD12SOL200LBCL

UPC: 980100334161

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD12SOL200LBCL

Overview

COP BARESD12SOL200LBCL
Also known as: 980100334161, BARESD12SOL200LBCL

Specifications

Gauge: 12
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Coil
Gauge: 12
Conductors: 1
Stranding: Solid
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Coil

Customer Reviews

No reviews for this product
(0)