Fluorescent Wrap Fixture, 4', 4-Lamp, T8, 32W, 120V

Item #: 395252

Cat #: 4OEW432T8120

UPC: 847801075314

Documents & Guides
OEW Series Fluorescent Wrap Fixture, 4-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

OEW Series Fluorescent Wrap Fixture, 4-Lamp, T8, 32 Watt, 120 Volt, Length: 4 foot
Also known as: 847801075314, 4OEW432T8120

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)