2X2 TROFFER

Item #: 395246

Cat #: 22OT232U6T8MVOLTA12L35K

UPC:

Documents & Guides
No Documents Available
Sign In or Register to view pricing and more.

No associated products found.

Overview

2X2 TROFFER
Also known as: 22OT232U6T8MVOLTA12L35K

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)