Type USE, 350 MCM, Stranded, Black, 1000'

Item #: 395245

Cat #: USE350STRBLK1000RL

UPC: 980100278564

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 350 MCM, Stranded, Black, 1000'

Overview

Type USE, 350 MCM, Stranded, Black, 1000'
Also known as: 980100278564, USE350STRBLK1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 350
Length: 1000 ft
Color: Black
Gauge: 350
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)