
Incandescent Lamp, R20, 50W, 130V
Item #: 395243
Cat #: 00237O
UPC:
Documents & Guides
Incandescent Lamp, 50 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26)
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 50 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26)
Also known as: 00237O
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 50 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 50 |
Light Technology: | Incandescent |
Volts AC: | 130 |
Shape: | R20 (Blown Reflector) |
Customer Reviews
No reviews for this product
(0)