4/0 USE/RHH/RHW Copper Black 500'

Item #: 395235

Cat #: USE4/0STRBLK500RL

UPC: 980100278403

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

4/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 980100278403, USE4/0STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 500 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Gauge: 4/0
Conductors: 1

Customer Reviews

No reviews for this product
(0)