Type USE, 8 AWG, Stranded, White, 1000'

Item #: 395217

Cat #: USE8STRWHT1000RL

UPC: 980100276560

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 8 AWG, Stranded, White, 1000'

Overview

Type USE, 8 AWG, Stranded, White, 1000'
Also known as: 980100276560, USE8STRWHT1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 8
Length: 1000 ft
Color: White
Gauge: 8
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)