Current Transformer, Solid Core, 300:5A, 600V Class, 1-15/16" ID

Item #: 395215

Cat #: 64R301

UPC: 785901099956

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 1-15/16 Inch ID

Overview

Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 1-15/16 Inch ID
Also known as: 785901099956, 64R301

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 300:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 300:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)