Current Transformer, Solid Core, 100:5A, 600V Class, 1.56" ID

Item #: 395195

Cat #: 5NR101

UPC: 785901099130

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 100:5 Amp, 600 Volt Class, 1.56 Inch ID

Overview

Current Transformer, Solid Core, 100:5 Amp, 600 Volt Class, 1.56 Inch ID
Also known as: 785901099130, 5NR101

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 100:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 100:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)