Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1

Item #: 395181

Cat #: 460R288

UPC: 785901098430

Sign In or Register to view pricing and more.
Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1

Overview

Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1
Also known as: 785901098430, 460R288

Specifications

Phase: 1
Volt Amps: 150
Type: Voltage Transformer
Primary Voltage: 288
Secondary Voltage: 500Y
Phase: 1
Type: Voltage Transformer
Secondary Voltage: 500Y
Volt Amps: 150
Primary Voltage: 288

Customer Reviews

No reviews for this product
(0)