PC TRON - ROHS

Item #: 395163

Cat #: PCE-5-R

UPC: 051712503846

Documents & Guides
5A 125VAC/250VDC Subminiature PC-Tron RoHS Compliant Radial Leaded, Fast Acting Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

5A 125VAC/250VDC Subminiature PC-Tron RoHS Compliant Radial Leaded, Fast Acting Fuse
Also known as: 051712503846, PCE-5-R

Specifications

Type: PC Board, Fuse
Amps: 5
Volts AC: 125
Mounting: Circuit Board
Interrupt Rating DC: 10 kA
Type: PC Board, Fuse
Volts AC: 125
Interrupt Rating DC: 10 kA
Amps: 5
Mounting: Circuit Board

Customer Reviews

No reviews for this product
(0)