NM-B - 2/3 Stranded Copper 125'

Item #: 395117

Cat #: RMX23WG125CL

UPC: 98010026380

(3) 2 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Reel, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 2 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 125 ft. Reel, Non-Metallic Sheathed Cable
Also known as: 98010026380, RMX23WG125CL

Specifications

Length: 125 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Length: 125 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)