F20T10D 20WT10 6500K

Item #: 395099

Cat #: 01793E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 01793E F20T10D 20WT10 6500K

Overview

DAM 01793E F20T10D 20WT10 6500K
Also known as: 01793E

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 72
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 20
Light Technology: Fluorescent
Color Rendering Index (CRI): 72
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)