Panelboard Can, 42" x 20" x 5-3/4", Galvanized Steel

Item #: 39508

Cat #: EZB2042RBS

UPC: 782116895939

Sign In or Register to view pricing and more.
Documents & Guides
EZ Box Panelboard Can. Galvanized Steel. H x W x D: 42" x 20" x 5.75". Not compatible with LT Trims

Overview

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 42" x 20" x 5.75". Not compatible with LT Trims
Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.
Also known as: 782116895939, EZB2042RBS

Specifications

Height: 42 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 42 in
IP/NEMA Rating: NEMA 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)