350 MCM XHHW Stranded Copper, Black, 2000'

Item #: 395049

Cat #: XHHW350STRBLK2000RL

UPC: 980100242572

Sign In or Register to view pricing and more.
350 MCM XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel

Overview

350 MCM XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100242572, XHHW350STRBLK2000RL

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Material: Copper
Volts AC: 600
Length: 2000 ft
Jacket: XLPE
Package Type: Reel
Color: Black
Conductors: 1
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)