Joy Stick Controller, 4 Direction, 1NO per Direction, 600VAC, 10A

Item #: 395042

Cat #: XDPC1411C1

UPC: 785901094319

Sign In or Register to view pricing and more.
Documents & Guides
Joy Stick Controller, Monolever, 4 Direction, 1 Normally Open Contacts per Direction, 600 Volt AC, 10 Amp, Heavy Duty

Overview

Joy Stick Controller, Monolever, 4 Direction, 1 Normally Open Contacts per Direction, 600 Volt AC, 10 Amp, Heavy Duty
Also known as: 785901094319, XDPC1411C1

Specifications

Mounting: Panel
Size: 22 mm
Amps: 10
Color: Black
Poles: 4
Volts AC: 600
Type: Joy Stick, Monolever
Mounting: Panel
Amps: 10
Poles: 4
Type: Joy Stick, Monolever
Size: 22 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)