Fuse, 4/10 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V

Item #: 394954

Cat #: KTK-R-4/10

UPC: 051712420495

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 4/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity

Overview

Fuse, Class CC, Fast-Acting, Rejection, 4/10 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Also known as: 051712420495, KTK-R-4/10

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Type: Fuse, General Purpose
Class: CC
Volts AC: 600
Mounting: Cartridge
Amps: 0.400
Interrupt Rating DC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: Fuse, General Purpose
Volts AC: 600
Amps: 0.400

Customer Reviews

No reviews for this product
(0)