F21T5/841 36 INCH

Item #: 394950

Cat #: 26381A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 26381A F21T5/841 36 INCH

Overview

DAM 26381A F21T5/841 36 INCH
Also known as: 26381A

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Wattage: 21
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 21
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)