F14T5/835 24INCH

Item #: 394946

Cat #: 26375A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 26375A F14T5/835 24INCH

Overview

DAM 26375A F14T5/835 24INCH
Also known as: 26375A

Specifications

Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: Fluorescent
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)