MINIATURE CIRCUIT

Item #: 394942

Cat #: QOB3100VH1021

UPC: 785901088752

Sign In or Register to view pricing and more.

Overview

SQD QOB3100VH1021 MINIATURE CIRCUIT
Also known as: 785901088752, QOB3100VH1021

Specifications

Poles: 3
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 100
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)