Disconnect Switch, Open, 25A, 690VAC, 1P, Base/DIN Rail Mount

Item #: 39490

Cat #: 194L-A25-1751

UPC: 662072565063

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 1 Pole, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 1 Pole, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072565063, 194L-A25-1751

Specifications

Type: Disconnect Switch
Volts AC: 690
Mounting: Base, DIN Rail
Poles: 1
Amps: 25
Type: Disconnect Switch
Mounting: Base, DIN Rail
Amps: 25
Volts AC: 690
Poles: 1

Customer Reviews

No reviews for this product
(0)